Shop BLACK WIDOW
See all product information
Create Account
AutomotiveLoadingRamp, 46-1/4", PR
- Mfr # S-4816-2000-2
- Zoro # G922760645
product price:Â
$
231.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp
Includes
(2) Safety Straps
Ramp Material
Aluminum
Overall Width
15 1/4 in
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-4816-2000-2
- Zoro #
- G922760645
- UPC #
- 813709010979
- Country of Origin
- China
- Product Type
- Ramp
- Includes
- (2) Safety Straps
- Ramp Material
- Aluminum
- For Vehicle Type
- ATVs, UTVs
- Individual Stand Load Capacity
- 1 ton
- Load Capacity
- 1 ton
- Item
- Automotive Loading Ramp
- Adjustability
- Non-Folding
- Individual Item Weight
- 22 lb
Dimensions
- Overall Width
- 15 1/4 in
- Overall Height
- 2 in
- Wire Rope Length
- 46 1/4 in
- Overall Length
- 46 1/4 in
- Length
- 46 1/4 in
Description
Automotive Loading Ramp, Adjustability Non-Folding, Load Capacity 1 ton, Ramp Material Aluminum, Overall Length 46 1/4 in, Overall Width 15 1/4 in, Overall Height 2 in, For Vehicle Type ATVs, UTVs, Includes (2) Safety Straps, Individual Item Weight 22 lb, Individual Stand Load Capacity 1 ton, Product Type Ramp, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.