Zoro Homepage

Truck Ramp, Portable, Load 1500 lb., 54" W

  • Mfr # TF-7754

  • Zoro # G4430809


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Type
Portable
Load Capacity
0.75 ton
Height
2 1/4 in
Width
54 in
Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-7754
Zoro #
G4430809
UPC #
847821001577
Country of Origin
China

Dimensions

Height
2 1/4 in
Width
54 in
Length
78 in
Folded Height
5 1/2 in
Overall Length
77 in
Overall Width
54 in
Folded Width
17 1/2 in
Overall Height
2 1/4 in

Details

Item
Truck Ramp
Type
Portable
Load Capacity
0.75 ton
Material
Aluminum
Includes
(2) Safety Straps
For Vehicle Type
ATVs
Ramp Material
Aluminum
Product Type
Ramp
Number of Wheels
4
Individual Stand Load Capacity
0.75 ton
Adjustability
Tri-Folding
Ramp Type
Full Width/Tri-Fold

Description

Truck Ramp, Ramp Type Full Width/Tri-Fold, Adjustability Tri-Folding, Load Capacity 0.75 ton, Ramp Material Aluminum, Overall Length 77 in, Overall Width 54 in, Overall Height 2 1/4 in, For Vehicle Type ATVs, Folded Height 5 1/2 in, Folded Width 17 1/2 in, Includes (2) Safety Straps, Individual Stand Load Capacity 0.75 ton, Number of Wheels 4, Product Type Ramp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.