Zoro Homepage

Aluminum, Plastic, Red, 6 in L., 25 PK

  • Mfr # 15900-RED

  • Zoro # G611768969


product price: $12.19
/pk 25, $0.49/ea

Key Features

Material
Aluminum, Plastic
Safety Tape Color
Red
Length
6 in
Includes
Whiskers Only - Nails Sold Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15900-RED
Zoro #
G611768969
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Material
Aluminum, Plastic
Safety Tape Color
Red
Color
Red
Includes
Whiskers Only - Nails Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.