Zoro Homepage

Blackburn 4"x 5" Pattern Stake Flags with30" Wire Stakes, 100PK

  • Mfr # 3JVJ7

  • Zoro # G402682740


product price: $27.59
/pk 100, $0.28/ea

Key Features

Material
Vinyl
Outside Diameter
3.35
Color
Blue/White
Item - Anti-Slip Tapes
Item
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3JVJ7
Zoro #
G402682740
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3.35

Details

Material
Vinyl
Color
Blue/White
Item - Anti-Slip Tapes
Item

Description

These 30"H marking flags are ideal for use in heavily marked areas to stand out against other plain flags. Pattern printed on one side only.

Specify color and pattern (flagging) from the drop-down menus above.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.