Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff, PK100

  • Mfr # 4518 POLKD BLUONWH

  • Zoro # G002682638


product price: $22.65
/pk 100, $0.23/ea

Key Features

Material
Vinyl
Item - Anti-Slip Tapes
Item
Outside Diameter
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4518 POLKD BLUONWH
Zoro #
G002682638
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.25

Details

Material
Vinyl
Pattern
Polka Dots
Item - Anti-Slip Tapes
Item
Color
Blue Dots/White

Description

These high-profile marking flags are ideal for use in heavily marked areas to stand out against other plain flags.

Specify color and flagging pattern from the drop-down menu above. Note: Pattern appears on one side of the flag only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.