Zoro Homepage

Blackburn Bulk Flagging Tape

  • Mfr # 1002 FLOLIM

  • Zoro # G702682716


product price: $59.15
/ea

Key Features

Material
Vinyl
Tape Width
1 in
Roll Width
1"
Outside Dia.
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002 FLOLIM
Zoro #
G702682716
UPC #
744383151101
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1 in
Roll Width
1"
Outside Dia.
4

Details

Material
Vinyl
Color
Lime

Description

This bulk marking tape is perfect for times for when you need a lot of tape to mark off a large area. Convenient self-dispensing box makes it easy to access and store. Heavy-duty 4-mil vinyl construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.