Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff

  • Mfr # 580WF FLO LIM

  • Zoro # G102682644


product price: $25.19
/pk 100, $0.25/ea

Key Features

Material
Vinyl
Tape Strip Length
30"
Item - Anti-Slip Tapes
Item
Color
Fluorescent Lime
Outside Diameter
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580WF FLO LIM
Zoro #
G102682644
UPC #
744383580109
Country of Origin
Unknown

Dimensions

Tape Strip Length
30"
Outside Diameter
2

Details

Material
Vinyl
Item - Anti-Slip Tapes
Item
Color
Fluorescent Lime

Description

These bright Vinyl Marking Flags with Wire Staffs are great for marking a variety of applications, including irrigation lines, utility lines, crop rows and nursery trees. Looking to Promote Your Business? Promote it with our Custom Stake Flags Display your business logo and other customized information on any of our stake flags. Text can be printed in black, blue, green, orange, red, white or yellow ink. Minimum order of 1,000 flags. Give us a call today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.