Blackburn Pennant Marking Flag with Fiberglass Staff

  • Mfr # FIELD FLAG W/BLU

  • Zoro # G602682816


product price:  $20.49
/ea

Key Features

Material
Vinyl
Color
Blue
Outside Diameter
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIELD FLAG W/BLU
Zoro #
G602682816
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
0.35

Details

Item
Marking Flag
Material
Vinyl
Color
Blue

Description

Heavy-Duty Pennant Marking Flag is ideal for use as a field flag or snow marker. 18-oz., 20-mil construction provides superior durability in harsh conditions. Flag measures 11"L x 8"H with 6'L x 1/4" dia. staff.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.