Zoro Homepage

Marking Flag, Vinyl, 18 in L., 100 PK

  • Mfr # 3LVG9

  • Zoro # G602682731


product price: $51.85
/pk 100, $0.52/ea

Key Features

Material
Vinyl
Length
18 in
Outside Diameter
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LVG9
Zoro #
G602682731
UPC #
744383845116
Country of Origin
United States

Dimensions

Length
18 in
Outside Diameter
1.3

Details

Item
Marking Flag
Material
Vinyl
Color
Fluorescent Orange

Description

These bright vinyl marking flags with fiberglass staffs are great for marking a variety of applications, including irrigation lines, utility lines, crop rows and nursery trees. Also ideal for indicating plant positioning, soil types and spray areas.

Specify color and stake length from drop-down menu above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.