Zoro Homepage

Marking Flag, Vinyl, 27 in L., 50 PK

  • Mfr # 567P STD YEL

  • Zoro # G302682529


product price: $17.89
/pk 50, $0.36/ea

Key Features

Material
Vinyl
Length
27 in
Color
Yellow
Outside Diameter
1.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567P STD YEL
Zoro #
G302682529
UPC #
744383567032
Country of Origin
Unknown

Dimensions

Length
27 in
Outside Diameter
1.45

Details

Item
Marking Flag
Material
Vinyl
Color
Yellow

Description

These High-Visibility Outdoor Vinyl Marking Flags with PVC Staffs are great for marking a variety of applications, including irrigation lines, utility lines, crop rows and nursery trees. Also ideal for indicating plant positioning, soil types and spray areas.

  • Constructed of heavy-duty 4-mil vinyl for longer life
  • Mold and mildew-resistant
  • Better glue helps keep flags from falling off staff
  • PVC shafts are solid 1/8" PVC plastic for increased safety around machinery and underground utilities
  • Pkg. of 50
Looking to Promote Your Business? Promote it with our Custom Stake Flags Display your business logo and other customized information on any of our stake flags. Text can be printed in black, blue, green, orange, red, white or yellow ink. Give us a call today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.