Zoro Homepage

Marking Flag, Vinyl, 30 in L., 100 PK

  • Mfr # 230W STD BLU

  • Zoro # G302682703


product price: $19.45
/pk 100, $0.19/ea

Key Features

Material
Vinyl
Length
30 in
Outside Diameter
3.35
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230W STD BLU
Zoro #
G302682703
UPC #
744383230042
Country of Origin
United States

Dimensions

Length
30 in
Outside Diameter
3.35

Details

Item
Marking Flag
Material
Vinyl
Color
Blue

Description

These bright Vinyl Marking Flags with Wire Staffs are great for marking a variety of applications, including irrigation lines, utility lines, crop rows and nursery trees. Looking to Promote Your Business? Promote it with our Custom Stake Flags Display your business logo and other customized information on any of our stake flags. Text can be printed in black, blue, green, orange, red, white or yellow ink. Minimum order of 1,000 flags. Give us a call today.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.