s with 30"-36" Wire Staff
- Mfr # 230WF FLO BLU
- Zoro # G302682819
product price:Â
$
19.45
/ea
Key Features
Material
Vinyl
Tape Strip Length
30"
Item - Anti-Slip Tapes
Item
Color
Fluorescent Blue
Outside Diameter
3.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230WF FLO BLU
- Zoro #
- G302682819
- UPC #
- 744383230141
- Country of Origin
- Unknown
- Material
- Vinyl
- Item - Anti-Slip Tapes
- Item
- Color
- Fluorescent Blue
Dimensions
- Tape Strip Length
- 30"
- Outside Diameter
- 3.35
Description
These bright Vinyl Marking Flags with Wire Staffs are great for marking a variety of applications, including irrigation lines, utility lines, crop rows and nursery trees. Looking to Promote Your Business? Promote it with our Custom Stake Flags Display your business logo and other customized information on any of our stake flags. Text can be printed in black, blue, green, orange, red, white or yellow ink. Minimum order of 1,000 flags. Give us a call today.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.