Shop BLACKBURN FLAG
See all product information
Create Account
s with Fiberglass Staffs, PK100
- Mfr # 3LVG6
- Zoro # G202682841
product price:Â
$
54.45
/pk of 100, $0.54/ea
Key Features
Material
Vinyl
Outside Diameter
1.3
Tape Strip Length
18"
Item - Anti-Slip Tapes
Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LVG6
- Zoro #
- G202682841
- UPC #
- 744383845147
- Country of Origin
- United States
- Material
- Vinyl
- Item - Anti-Slip Tapes
- Item
- Color
- Fluorescent Blue
Dimensions
- Outside Diameter
- 1.3
- Tape Strip Length
- 18"
Description
These bright vinyl marking flags with fiberglass staffs are great for marking a variety of applications, including irrigation lines, utility lines, crop rows and nursery trees. Also ideal for indicating plant positioning, soil types and spray areas.
Specify color and stake length from drop-down menu above.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.