Zoro Homepage

Fuse Accessories

  • Mfr # SEC2

  • Zoro # G216552321


product price: $16.85
/ea

Key Features

Connector Type
Class G
Terminal Type
Ferrule
Series
SEC
Current Rating
2 A
Body Length
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEC2
Zoro #
G216552321
UPC #
78263480231
Country of Origin
United States

Dimensions

Body Length
1.31 in
Diameter
0.41 in

Details

Connector Type
Class G
Terminal Type
Ferrule
Series
SEC
Current Rating
2 A
Standards
UL, CSA C22.2
Characteristics
Time Lag
Interrupting Rating
100 kA (Symmetrical)
Voltage Rating
600 VAC

Description

0.41in x 1.31in, 600 VAC, 2 A, 100 kA Interrupt Rating, Ferrule Terminal, Class G, Time Lag, Fast Acting, Current Limiting Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.