Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Rods and Grounding Systems

  • Mfr # GUV2025

  • Zoro # G216128601


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Material
Cast/Forged Copper Alloy
Rod Dia. (In.)
2 to 2-3/8
Standards
UL E3060, CSA 12798
Conductor Size (AWG)
2/0 AWG to 250 KCMIL
For Use With
Direct Burial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUV2025
Zoro #
G216128601
UPC #
78378680366
Country of Origin
United States

Dimensions

Rod Dia. (In.)
2 to 2-3/8
Conductor Size (AWG)
2/0 AWG to 250 KCMIL

Details

Material
Cast/Forged Copper Alloy
Standards
UL E3060, CSA 12798
For Use With
Direct Burial

Description

2'' IPS, 2 to 2-3/8'' Rod, 2/0 AWG to 250 KCMIL, Cast/Forged Copper Alloy, U-Bolt Ground ClA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.