
Lugs
Mfr # ASL60-22
Zoro # G421853824
product price: $1,148.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
For Maximum Wire Size
600 kcmil
Standards
UL E9809
Body Material
Aluminum
Contact Finish
Tin-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASL60-22
Zoro #
G421853824
UPC #
-
Country of Origin
Mexico
Dimensions
For Maximum Wire Size
600 kcmil
Details
Number of Holes
2
Standards
UL E9809
Body Material
Aluminum
Contact Finish
Tin-Plated
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.