
Lugs
Mfr # ATL4-14
Zoro # G616128607
product price: $10.99
/eaKey Features
Barrel Length
27/32 in
Stud Size
1/4 in
Max. Voltage
35 kV
Overall Length
1-29/32 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATL4-14
Zoro #
G616128607
UPC #
78378661085
Country of Origin
United States
Dimensions
Barrel Length
27/32 in
Stud Size
1/4 in
Overall Length
1-29/32 in
Details
Max. Voltage
35 kV
Color
Green
Standards
UL, CSA
Material
Tin Plated Seamless Aluminum
Description
35 kV, 1/4'' Stud, 1-29/32'' L, 4 AWG Stranded, Green, Tin Plated Seamless Aluminum, 1-Hole, Standard, Straight Barrel, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.