Lugs
- Mfr # CTL10L-516
- Zoro # G022984699
product price:Â
$
9.89
/ea
Key Features
Die Code
42H
Overall Length
2-7/32 in
Stud Size
5/16 in
For Conductor Material
Copper
Barrel Length
1-3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL10L-516
- Zoro #
- G022984699
- UPC #
- -
- Country of Origin
- United States
- Die Code
- 42H
- For Conductor Material
- Copper
- Material
- Tin Plated Seamless Copper
- Standards
- UL, CSA
- Color
- Pink
Dimensions
- Overall Length
- 2-7/32 in
- Stud Size
- 5/16 in
- Barrel Length
- 1-3/32 in
Description
35 kV, 5/16" Stud, 2-7/32" L, 1/0 AWG Stranded, Pink, Tin Plated Seamless Copper, 1-Hole, Long, Straight Barrel, Compression Cable Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.