
Lugs
Mfr # CU600
Zoro # G421850595
product price: $550.99
/ea
Free Shipping & Returns
Key Features
For Conductor Material
Copper
Maximum Voltage
35 kV
Contact Finish
Tin Plated
Body Material
Copper
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU600
Zoro #
G421850595
UPC #
78378613088
Country of Origin
United States
Details
For Conductor Material
Copper
Maximum Voltage
35 kV
Contact Finish
Tin Plated
Body Material
Copper
Standards
UL, CSA
Description
4-1/4in L, 35 kV, 600 KCMIL, Green, Seamless Tin Plated High Conductivity Copper, Long with Chamfered End Barrel, Compression Cable Splice
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.