
Lugs EA
Mfr # ADR60-12D
Zoro # G121850475
product price: $15.99
/eaKey Features
Contact Finish
Tin Plated
For Maximum Wire Size
600 kcmil
Min. Conductor Size
2 AWG
For Minimum Wire Size
2 AWG
For Conductor Material
Copper, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADR60-12D
Zoro #
G121850475
UPC #
78378661032
Country of Origin
United States
Dimensions
For Maximum Wire Size
600 kcmil
Min. Conductor Size
2 AWG
For Minimum Wire Size
2 AWG
Length
5-5/16 in
For Stud Size
1/2 in
Details
Contact Finish
Tin Plated
For Conductor Material
Copper, Aluminum
Type
Dual Rated
Body Material
Aluminum
Number of Holes
2
Material
Aluminum
Number of Conductors
1
Standards
UL, CSA
Description
2 AWG Stranded to 600 KCMIL, 1/2in Stud, 2-Hole, Tin Plated Aluminum, Straight Pad, Dual Rated, Set Screw, Mechanical Cable Lug
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.