Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Mechanical Lug, 2 AWG Max, 1 Conductor, 1 Hole, 1/4 in Stud, Aluminum

  • Mfr # ADR2

  • Zoro # G2521836

CAD Available

product price: $2.85
/ea

Key Features

CAD Drawing
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
14 AWG
For Maximum Wire Size
2 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR2
Zoro #
G2521836
UPC #
783786610006
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
2 AWG
For Stud Size
1/4 in
Hole Diameter
0.25 in
Tongue Width
0.50 in
Length
1.16 in
Width
0.5 in
Max. Conductor Size
2 AWG Stranded
Min. Conductor Size
14 AWG Solid
Stud Size
1/4 in
Length (Straight Wireway)
1.16 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Length
1.16 in
Overall Width
0.5 in
Tongue Length
0.69 in
Tongue Thickness
0.11 in
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Depth
9/16 in
Outer Dimensions (inches)
14.7x6.6x4.7
Inner Dimensions (inches)
4.4x3.3x2.9

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
1,000 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed, UL486A/B
Head Style
Slotted
No. of Conductors
1
No. of Holes
1
Material
Aluminum
Special Features
Easy Installation
Type
Dual-Rated Mechanical Connector
Mounting Hole Spacing
1/4 Inch
Conductor Range (Main/Primary)
14-2
Number Of Mounting Holes
1
Standard
UL E9809
Finish
Tin-Plated
Features
Easy Installation - no special tools required.
CAD Available
Yes

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.25 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.69 in, Tongue Width 0.5 in, Tongue Thickness 0.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.