Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Lug, 300 kcmil to 6 AWG
Mfr # ADR30
Zoro # G0646301
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 1
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 300 kcmil Stranded
- Stud Size 5/16 in
Product Information
- Brand Blackburn
- MFR # ADR30
- Zoro # G0646301
- UPC # 783786610167
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG Stranded |
Max. Conductor Size | 300 kcmil Stranded |
Stud Size | 5/16 in |
Length | 2.0 in |
Width | 1.0 in |
Length (Straight Wireway) | 2.0 in |
Tongue Length | 1 in |
Overall Width | 1 in |
Overall Depth | 1 1/8 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Overall Length | 2 in |
Hole Diameter | 0.31 in |
Tongue Width | 1 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
For Stud Size | 5/16 in |
For Wire Size | 1/0 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 4 AWG, 4/0 AWG, 6 AWG |
Details
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 300 kcmil, For Stud Size 5/16 in, Head Style Socket, Number of Holes 1, Hole Diameter 0.31 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1 in, Tongue Width 1 in, Tongue Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KW1A)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- LEGRAND HOME SYSTEMS Legrand Three Pole AC Manual Controller, 30A, 600V, 3 Phase, Black (7803MD)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 8 AWG (L125BB)
- BLACKBURN Insulated Multitap Connector, 6.63 In. L (AMTD350106)
- BLACKBURN Mechanicl Conn, Cmpact, 4 to 14 AWG, 1 Cond (L70)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- Blackburn Mechanical Lugs