CAD
Shop BLACKBURN

Mechanical Lug, 1/0 AWG Max, 1 Conductor, 1 Hole, 21/64 in Stud, Copper

  • Mfr # L125BB
  • Zoro # G0349937
CAD Available

product price: 
$
9.59
/ea

Key Features

CAD Drawing
Connector Type
Straight Tang
For Conductor Material
Copper
For Minimum Wire Size
8 AWG
For Maximum Wire Size
1/0 AWG
Number of Conductors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L125BB
Zoro #
G0349937
UPC #
783786130030
Country of Origin
Mexico
Item
Mechanical Lug
Connector Type
Straight Tang
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Maximum Voltage
1,000 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed, UL486A/B
Head Style
Socket
Screw Material
Steel
No. of Conductors
1
No. of Holes
1
Material
Electrolytic Copper
Insulation Material
Non-Insulated
Special Features
Cold Forged from Pure Electrolytic Copper With 99 Percent Conductivity
Screw Finish
Zinc Plated
Special Functions
Cold forged from pure electrolytic copper with 99 percent conductivity.
Product Name
BLACKBURN MECHANICAL
Product Type
Copper Connectors
Standard
UL E9809
CAD Available
Yes
Contact Finish
Unplated
Connection Orientation
Straight Tang

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 21/64 in, Head Style Socket, Number of Holes 1, Hole Diameter 0.33 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.78 in, Tongue Width 0.73 in, Tongue Thickness 0.09 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.