Zoro Homepage

CAD Viewer & Download Files

Mechanical Lug, 2/0 AWG Max, 1 Conductor, 1 Hole, 1/4 in Stud, Aluminum

  • Mfr # ADR21

  • Zoro # G3294846

CAD Available

product price: $1.79
/ea

Key Features

CAD Drawing
No. of Conductors
1
Min. Conductor Size
14 AWG Solid
Max. Conductor Size
2/0 AWG Stranded
Insulation Material
None
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR21
Zoro #
G3294846
UPC #
783786610082
Country of Origin
Mexico

Dimensions

Min. Conductor Size
14 AWG Solid
Max. Conductor Size
2/0 AWG Stranded
Stud Size
1/4 in
Length
1.47 in
Width
0.63 in
Length (Straight Wireway)
1.47 in
Overall Depth
13/16 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Tongue Thickness
0.19 in
Tongue Width
0.63 in
Overall Length
1.47 in
Hole Diameter
0.25 in
For Stud Size
1/4 in
Overall Width
0.63 in
Tongue Length
0.84 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Maximum Wire Size
2/0 AWG
For Minimum Wire Size
14 AWG

Details

Item
Mechanical Lug
No. of Conductors
1
Insulation Material
None
Number of Holes
1
Material
Aluminum
Head Style
Slotted
Standards
UL Listed, UL486A/B
No. of Holes
1
Body Material
Aluminum
Contact Finish
Tin
For Conductor Material
Aluminum, Copper
Number of Conductors
1
Number of Terminations
1
Maximum Voltage
1,000 V
Maximum Operating Temperature
194 Degrees F
Special Features
Easy Installation
Product Type
Dual-Rated Mechanical Connector
Spacing
1/4 in
Product Name
BLACKBURN MECHANICAL
Surface Finishing
Tin Plated
Special Functions
Easy Installation - no special tools required.
Standard
UL E9809
Mounting Hole Spacing
1/4 in
CAD Available
Yes

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.25 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.84 in, Tongue Width 0.63 in, Tongue Thickness 0.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.