Zoro Homepage

Barrel, Coliwasa, Waste Sampler, 460Ml

  • Mfr # BA395

  • Zoro # G3898386


product price: $23.79
/ea

Key Features

Type
Barrel
Capacity
0.46 L
Material
Polypropylene
Length
39 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA395
Zoro #
G3898386
UPC #
-
Country of Origin
United States

Dimensions

Length
39 in
Inside Dia.
1 in
Overall Width
1 1/4 in
Overall Length
39 in
Overall Diameter
1 in

Details

Item
Coliwasa
Type
Barrel
Capacity
0.46 L
Material
Polypropylene
Color
Blue, Clear
Product Type
Coliwasa
Resistance Properties
Acid-Resistant, Aldehyde-Resistant, Aliphatic Hydrocarbon-Resistant, Alkali-Resistant, Aromatic Hydrocarbon-Resistant, Break-Resistant, Chemical-Resistant, Ester-Resistant, Glycol-Resistant, Ketone-Resistance, Oxidizer-Resistant
For Container Type
Barrel
Sterility
Non-Sterile
Weight
6 oz
Standards
CFR 40 Regulations, EPA, SW-846 Regulations

Description

Coliwasa, Barrel, Capacity 460 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper), Inside Dia. 1 In., Length 39 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.