Zoro Homepage

Coupler Set, For 1 In ID Coliwasas

  • Mfr # CS100

  • Zoro # G4164447


product price: $25.39
/ea

Key Features

Material
Polyproplyene, PTF
For Use With
1 in ID Coliwasas
Includes
1 in Tube Coupler, 7 in Spacer, Rod Coupler
Compatible Product Type
1in ID Coliwasas
Product Type
Coupler Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS100
Zoro #
G4164447
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Depth
1 in
Overall Length
7 in

Details

Item
Coupler Set
Material
Polyproplyene, PTF
For Use With
1 in ID Coliwasas
Includes
1 in Tube Coupler, 7 in Spacer, Rod Coupler
Compatible Product Type
1in ID Coliwasas
Product Type
Coupler Set

Description

Coupler Set, Polytetrafluoroethylene, For Use With 1 In. I.D. Coliwasas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.