Zoro Homepage

Ethanol Sampler, 70 In L

  • Mfr # TA6E

  • Zoro # G4073151


product price: $38.49
/ea

Key Features

Type
Tanker
Capacity
0.83 L
Material
Polypropylene
Length
70 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA6E
Zoro #
G4073151
UPC #
-
Country of Origin
United States

Dimensions

Length
70 in
Inside Dia.
1 in
Overall Width
5 in
Overall Diameter
1 in
Overall Length
70 in

Details

Item
Ethanol Coliwasa
Type
Tanker
Capacity
0.83 L
Material
Polypropylene
Color
Red, White
Product Type
Ethanol Coliwasa
Sterility
Non-Sterile
Weight
1 lb

Description

Ethanol Sampler, Tanker, Capacity 830 mL, Polypropylene (Tube), Silicon (Stopper), Inside Dia. 1 In., Length 70 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.