Zoro Homepage

Split-Bolt Connector, 10 str to 12 sol

  • Mfr # 9H

  • Zoro # G0561242


product price: $6.29
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
10 str to 12 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9H
Zoro #
G0561242
UPC #
783786200016
Country of Origin
Mexico

Dimensions

For Maximum Run Wire Size
(2) 10 AWG
For Minimum Tap Wire Size
12 AWG
For Maximum Tap Wire Size
10 AWG
Overall Width
0.38 in
Hex Nut Size
0.5 in
Overall Length
0.78 in
For Minimum Run Wire Size
(2) 12 AWG
For Minimum Equal Wire Size
12 AWG
For Maximum Equal Wire Size
10 AWG
Head Width
0.38 in
Inner Dimensions (inches)
4x3x2.6
Outer Dimensions (inches)
14.5x6.7x4.5

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
10 str to 12 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL E9809
Head style
Hex Head
Body Finish
Plain
RoHS Compliant
Yes
Maximum Voltage
600 V
For Conductor Material
Copper
Body Material
Bronze
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG sol
Torque
65 in-lb
Special Features
Corrosion Resistant, High Strength
Compatible Manufacturer Model Number
9H
Head Style
Hex Head
Standard
UL E9809
Color
Metallic
Type
Split-Bolt
Suitable for
Round conductor
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.
Insulation
None

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 12 AWG, For Maximum Equal Wire Size 10 AWG, For Minimum Run Wire Size (2) 12 AWG, For Maximum Run Wire Size (2) 10 AWG, For Minimum Tap Wire Size 12 AWG, For Maximum Tap Wire Size 10 AWG, Head Style Hex Head, Head Width 0.38 in, Hex Nut Size 0.5 in, Maximum Voltage 600 V, Torque 65 in-lb, Compatible Manufacturer Model Number 9H, Overall Length 0.78 in, Overall Width 0.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.