Zoro Homepage

Split-Bolt Connector, 8 sol to 4 sol

  • Mfr # 4H

  • Zoro # G3029634


product price: $5.39
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 sol to 4 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4H
Zoro #
G3029634
UPC #
783786200252
Country of Origin
Mexico

Dimensions

Overall Length
1.06 in
For Maximum Equal Wire Size
4 AWG
Hex Nut Size
0.719 in
Overall Width
0.53 in
For Maximum Tap Wire Size
4 AWG
For Minimum Run Wire Size
(2) 8 AWG
For Minimum Tap Wire Size
8 AWG
For Minimum Equal Wire Size
8 AWG
Head Width
0.53 in
For Maximum Run Wire Size
(2) 4 AWG

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 sol to 4 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486B
Head Style
Hex Head
Maximum Voltage
600 V
Special Features
Corrosion Resistant, High Strength
Body Finish
Plain
RoHS Compliant
Yes
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG sol
Compatible Manufacturer Model Number
4H
Body Material
Bronze
Torque
135 in-lb
For Conductor Material
Copper
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.
Suitable for
Round conductor
Standard
UL E9809
Type
Split-Bolt
Color
Metallic
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 8 AWG, For Maximum Equal Wire Size 4 AWG, For Minimum Run Wire Size (2) 8 AWG, For Maximum Run Wire Size (2) 4 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 4 AWG, Head Style Hex Head, Head Width 0.53 in, Hex Nut Size 0.719 in, Maximum Voltage 600 V, Torque 135 in-lb, Compatible Manufacturer Model Number 4H, Overall Length 1.06 in, Overall Width 0.53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.