Zoro Homepage

Split Bolt Main, 4/0 str to 2 sol

  • Mfr # 30H

  • Zoro # G4138149


product price: $18.39
/ea
Sold in multiples of 25 for $459.75

Key Features

Connects
Copper
Wire Range w/Equal Main and Tap (AWG)
4/0 str to 2 sol
Min. Tap Conductor w/1 Max. Main (AWG)
6 sol
Material
Bronze Alloy
Standards
UL E9809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30H
Zoro #
G4138149
UPC #
-
Country of Origin
Mexico

Details

Item
Split Bolt
Connects
Copper
Wire Range w/Equal Main and Tap (AWG)
4/0 str to 2 sol
Min. Tap Conductor w/1 Max. Main (AWG)
6 sol
Material
Bronze Alloy
Standards
UL E9809
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Special Functions
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.
Product Type
Split-Bolt
Color
Metallic
Product Name
SPLIT BOLT COUPLINGS
Special Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.
Suitable for
Round conductor
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.

Description

Split Bolt, Connects Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.