This item is Discontinued.

Blackcanyon Outfitters Coated Gloves, Latex, Palm, Blue, L 2 PK 30500/L2P

Coated Gloves, Latex, Palm, Blue, L 2 PK (Discontinued)

  • Mfr # 30500/L2P
  • Zoro # G0936737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500/L2P
Zoro #
G0936737
UPC #
045464782437
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Latex Coated,Palm/Fingertip Gloves,L,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.