Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Silicone, Palm, Black, L

  • Mfr # BHG603R

  • Zoro # G6353827


product price: $15.49
/ea

Key Features

Glove Size
L
Color
Black
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHG603R
Zoro #
G6353827
UPC #
045464796076
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Size
L

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Silicone
Glove Coating Coverage
Palm

Description

Gloves,High Dexterity,Silicone Palm,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.