Hi-Vis Coated Gloves, Silicone, Palm, Black/Yellow, L

  • Mfr # BHG621L

  • Zoro # G6353571


product price:  $15.69
/ea

Key Features

Glove Size
L
Color
Black/Yellow
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHG621L
Zoro #
G6353571
UPC #
045464796021
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Size
L

Details

Item
Hi-Vis Coated Gloves
Color
Black/Yellow
Glove Coating Material
Silicone
Glove Coating Coverage
Palm

Description

Gloves,Hi Vsblty/Dxtrty,Silicone Palm,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.