Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16.4 cu.ft Top Mount Refrigerator / Freezer -Stainless Look

  • Mfr # BR1640KS

  • Zoro # G222625118


product price: $1,085.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

For Use With
Full Size Refrigerators
Color
Stainless Look
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1640KS
Zoro #
G222625118
UPC #
810064696473
Country of Origin
China

Details

For Use With
Full Size Refrigerators
Color
Stainless Look

Description

BLACK+DECKER 16.4 Cu. Ft. Top Mount Refrigerator with Freezer offers an optimal storage solution for both small and large spaces, making it an ideal choice for those seeking a reliable kitchen refrigerator. This full size refrigerator boasts a generous 16.4 Cu. Ft. capacity, providing ample room to store groceries, beverages, and frozen goods. It features a sophisticated electronic refrigerator temperature control panel with five distinct refrigerator temperature settings, ensuring your food stays fresh and flavorful. Additionally, the AI refrigerator temperature function adapts to your usage patterns, offering convenience and energy efficiency. Our full size refrigerators are equipped with a top freezer refrigerator compartment, complete with a freezer temperature control dial that allows precise adjustments to suit your needs. The frost-free and auto defrost technology ensures the hassle-free maintenance of this full size fridge, while the interior light illuminates every corner, making it easy to locate items. Designed with practicality in mind, this refrigerator full size includes two crisper drawers with cover for fresh produce, and two adjustable full width glass refrigerator shelves for versatile storage options. The top fresh room refrigerator compartment keeps your deli items and cheeses perfectly fresh. This refrigerator full size with freezer comes with one full width removable glass freezer shelf and two full width freezer door bins, offering organized storage solutions. The reversible door with recessed handles adds to its sleek design, ensuring it fits seamlessly into any kitchen layout. Utilizing eco-friendly R600a refrigerant, this large fridge is not only efficient but also environmentally conscious. Whether you're looking for an apartment size refrigerator or a full size refrigerator with freezer for your home, the BLACK+DECKER refrigerator top freezer model stands out with its innovative features and robust design.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.