
18.0 French Door Refrigerator with handle and Ice maker-White
Mfr # BRF1800GIMW
Zoro # G522625122
product price: $1,629.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
For Use With
French Door Refrigerators
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRF1800GIMW
Zoro #
G522625122
UPC #
810064696664
Country of Origin
China
Details
For Use With
French Door Refrigerators
Color
White
Description
BLACK+DECKER 18 Cu. Ft. French Door Refrigerator offers a perfect blend of modern elegance and energy efficient functionality to any kitchen. This full size refrigerator with bottom mount freezer boasts a spacious interior, featuring a 12.5 cu. ft. fridge and a 5.4 cu. ft. freezer capacity. Its bottom freezer refrigerator design ensures easy access to all your frozen goods, while the bottom freezer compartment with two interior drawers provides ample storage for large items. The included ice machine produces up to 3.5 lbs. of ice per day. Built-in sensor stops making ice to prevent the ice bucket from overflowing. Power button on ice machine to turn production on and off when needed. The refrigerator's frost free freezer guarantees hassle-free maintenance, eliminating the need for manual defrosting. Fridge interior includes full width removable glass shelves and two crisper drawers with glass cover. Additionally, each door includes four full width door bins, perfect for organizing your condiments and beverages. The grip handles on doors and drawers exude a lustrous accent, complementing the overall aesthetic of this kitchen refrigerator. Equipped with adjustable leveling legs for stability on uneven surfaces. The R600a refrigerant used is environmentally friendly. The interior of the fridge features LED interior lighting. Control the temperature with precision using the digital temperature control display, which allows you to switch between Fahrenheit and Celsius. Our refrigerator full size also features a smart mode temperature control to regulate temperature automatically, as well as a humidity control for the crisper. Measuring 32.28 inches in width, this large refrigerator fits seamlessly into most kitchen spaces and through standard doorways. Measures 32.28" x 27.36" x 70". Weighs 207 lbs. CSA safety certified. ENERGY STAR certified.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.