20 CORDLESS PORTABLE CIRCULAR SAW BLADE, 5 3/8 IN DIA X 0.039 IN THK, 10 MM

  • Mfr # DW9054

  • Zoro # G222805480


product price:  $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW9054
Zoro #
G222805480
UPC #
00028874090545
Country of Origin
United States

Description

BLACK+DECKER CIRCULAR SAW BLADE, CORDLESS PORTABLE, SERIES: 20, 5 3/8 IN DIAMETER, 0.039 IN THICKNESS, 10 MM ARBOR, ATB TEETH, 24 TEETH, 20 DEG TOOTH ANGLE, 7000 RPM MAXIMUM, 2 IN CUTTING DEPTH, 0.059 IN KERF, CARBIDE CUTTING EDGE, STEEL BLADE, ANTI-STICK COATED, APPLICABLE MATERIALS: HARDWOOD, LAMINATE, MELAMINE, NON-FERROUS METAL, PARTICLE BOARD, PLASTIC, PLYWOOD, SOFTWOOD, SOLID SURFACE MATERIAL, VENEER AND WOOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.