Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20.1 cu. Ft. Top Mount Refrigerator / Freezer-White

  • Mfr # BR2010JW

  • Zoro # G122625058


product price: $1,079.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Full Size Refrigerators
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2010JW
Zoro #
G122625058
UPC #
810064696244
Country of Origin
China

Details

For Use With
Full Size Refrigerators
Color
White

Description

BLACK+DECKER 20.1 Cu. Ft. Top Mount Refrigerator with Freezer. This top freezer refrigerator is an ideal solution for those seeking a full size refrigerator with freezer that meets all food storage and cooling needs. Boasting 20.1 cu. ft. capacity, this refrigerator provides ample space to store fresh produce, beverages, and frozen goods. The adjustable temperature control ensures that your food is kept at the optimal temperature. With its frost-free feature, you can say goodbye to the tedious task of manual defrosting. The interior of this large fridge is designed with two full width glass refrigerator shelves. Two crisper drawers with glass cover are perfect for keeping fruits and vegetables fresh and crisp. Additionally, the 3 half-width and one full-width refrigerator door bins offer convenient storage for bottles, jars, and other items. The 5.8 cu. ft. freezer compartment of this refrigerator full size with freezer includes one full width glass freezer shelf and two full width freezer door bins. The freezer is also ice maker ready for easy installation at a later time (ice maker sold separately). This kitchen refrigerator features reversible doors, allowing you to customize the door swing to suit your kitchen layout. The recessed door handles add a touch of modern elegance, while the adjustable leveling legs ensure stability on any surface. Inverter compressor with R600a refrigerant, which has no ozone depletion potential. Illuminate your interior with the built-in LED light. Measuring less than 30 inches in width, this large refrigerator fits seamlessly into most kitchen spaces and through standard doorways. Measures 29.5" x 31.1" x 66.6". Weighs 206.8 lbs. UL listed. ENERGY STAR certified.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.