Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.2 cu. Ft. Refrigerator/Freezer Convertible -Stainless Look

  • Mfr # BUC2120MS

  • Zoro # G022625103


product price: $1,290.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

For Use With
Convertible Upright Freezers
Color
Stainless Look
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUC2120MS
Zoro #
G022625103
UPC #
810064698156
Country of Origin
China

Details

For Use With
Convertible Upright Freezers
Color
Stainless Look

Description

The BLACK+DECKER 21.2 Cu. Ft. Convertible Freezer Refrigerator is a versatile solution for all your refrigeration and freezing needs. With an impressive capacity, this appliance is designed to efficiently convert from a frost free upright freezer to a full size refrigerator, making it perfect for a variety of storage requirements. Whether you require a reliable freezer upright or a stand up deep freezer for home, this unit provides unmatched convenience and flexibility. Our Black and Decker convertible freezer refrigerator is equipped with an electronic temperature control system featuring an LED display, allowing you to easily switch between Fahrenheit and Celsius. Its frost free design ensures hassle-free maintenance and optimal performance. ENERGY STAR qualified. This freezer boasts an interior LED light, ensuring clear visibility of its contents. It comes with 4 full-width adjustable glass shelves, a plastic storage basket, and 5 full-width door bins, providing ample freezer storage options. The recessed handle and sleek design blend seamlessly into any environment, making it a stylish addition to your kitchen. For enhanced stability, this standing freezer upright includes 2 roller wheels and 2 adjustable leveling legs. The reversible door offers flexibility in placement, accommodating various space configurations. Additionally, the open door alarm alerts you after 3 minutes, safeguarding your frozen goods. Utilizing R600a refrigerant, this stand up freezer is environmentally friendly. Measuring 33 inches in width, this large standup freezer fits seamlessly into most kitchen spaces and through standard doorways.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.