Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 inch Built-in Dishwasher with 5 Wash Programs-White

  • Mfr # BDW100MW

  • Zoro # G522625054


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDW100MW
Zoro #
G522625054
UPC #
810064696695
Country of Origin
China

Details

Color
White

Description

BLACK+DECKER 24" Built-In Dishwasher is designed for installation by professionals only as either a direct wire, or grounded, cord-connected appliance (power cord not included). This full size dishwasher 24 inch built in appliance offers a large 12 place-setting capacity with tall tub design. A durable stainless steel interior tub with plastic base provides an easy to clean surface. Stainless steel tub resists food stains and retains heat for an optimal drying performance. 5 wash programs include Heavy, Normal, Delicate, Quick and Rinse. Our Black and Decker built in dish washers also feature a Delay Start, Heated Dry and Sanitize mode. Multiple filter system helps use less water and less energy. Filter system includes three filters that work in combination to separate dirty and clean water into different chambers. A Smart Wash system can be used by selecting the Auto cycle. The Smart Wash system senses the soil level of the load and adjusts the wash cycle accordingly. Can determine the type of cycle required to clean the dishes and will clean more efficiently every time. Adjustable upper rack allows you to load taller items. The lower rack features fold down tines to accommodate hard-to-fit items.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.