
DEWALT ELECTRICIAN'S HOLE SAW KIT, 9 PIECES, BI-METAL
Mfr # D180002
Zoro # G922804530
product price: $146.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D180002
Zoro #
G922804530
UPC #
00028877345970
Country of Origin
United States
Description
DEWALT HOLE SAWS ARE DESIGNED TO LAST UP TO 35% LONGER THAN THE LEADING COMPETITOR AND UP TO 200% LONGER THAN SOME OTHER BRANDS AVAILABLE. PERFORMANCE IS ENHANCED IN METAL CUTTING APPLICATIONS BY A UNIQUE TOOTH DESIGN AND SET PATTERN. THE THICK, HARDENED BACKING PLATES PREVENT WARPING AT HOLES AND INCREASES CYCLES. DEWALT HAS INCREASED THE SIZE OF THE BI-METAL PORTION OF THE HOLE SAW AND USES M3 STEEL TO NOT ONLY INCREASE WEAR RESISTANCE BUT ALSO PRODUCE FASTER CUTS. THE DEEP-CUT STYLE INCREASES THE VERSATILITY BY ALLOWING A WIDER RANGE OF THICKNESSES OF MATERIAL TO BE CUT.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.