DEWALT HEAVY DUTY FAST CORDLESS VEHICLE BATTERY CHARGER, FOR USE WITH DEWALT 7.2 TO 18 V
- Mfr # DC9319
- Zoro # G322803782
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
2 in
Width
3 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC9319
- Zoro #
- G322803782
- UPC #
- 00885911012713
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Height
- 2 in
- Width
- 3 in
Details
- Item
- Cordless Tool Battery Chargers
- Color
- Yellow
Description
DEWALT CORDLESS VEHICLE BATTERY CHARGER, HEAVY DUTY FAST, BARE TOOL, FOR USE WITH: DEWALT 7.2 TO 18 V NICD/NIMH/LITHIUM-ION BATTERY, LI-ION/NICD/NIMH BATTERY, 1 HR CHARGING, 1 BATTERIES, 12 VDC INPUT, 7.2 TO 18 VDC OUTPUT, YELLOW, 9.5 IN L X 8.38 IN W X 3.81 IN H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.