Zoro Homepage

Hammer Drill Bit, 2-Cutter, 3/16 in Drill Bit, Shank, 14 in D Cutting, Carbide Cutting Edge

  • Mfr # DW5408

  • Zoro # G516494505


product price: $31.89
/ea

Key Features

Shank Type - Machining
SDS Plus
Material - Machining
Carbide
Overall Length
16 in
Drill Bit Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5408
Zoro #
G516494505
UPC #
28874054080
Country of Origin
Germany

Dimensions

Overall Length
16 in
Drill Bit Size
3/16 in

Details

Shank Type - Machining
SDS Plus
Material - Machining
Carbide

Description

SDS plus 2 cutter drill bits have a strong tapered core to help resist flute breaks especially when drilling deep holes. For optimal drilling speeds, the two stage flute design features a variable helix pattern that quickly moves debris away from the contact zone. Plus, the two sharp, carbide cutting edges deliver clean, round holes for secure anchor installation. These bits are made in germany and are GUARANTEED Tough - so tough that we are offering a NO BREAK GUARANTEE. If you have our bits, we have your back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.