Zoro Homepage

Hammer Drill Bit, 3/4 in Drill Bit, 45/64 in Shank, 16 in D Cutting

  • Mfr # DW5812

  • Zoro # G516311994


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3/4 in
Material - Machining
Carbide
Flute Length
16 In
Shank Type - Machining
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5812
Zoro #
G516311994
UPC #
28874058125
Country of Origin
Germany

Dimensions

Drill Bit Size
3/4 in
Flute Length
16 In

Details

Material - Machining
Carbide
Shank Type - Machining
SDS Max

Description

SDS max high impact carbide four cutter drill bits are manufactured with IRON BLAST Technology a process that strengthens the bit to resist fatigue and results in extreme durability. The redesigned, four cutter carbide head offers 2X longer life and even stands up to rebar strikes. These bits are made in germany and are GUARANTEED Tough - so tough that we are offering a NO BREAK GUARANTEE. If you have our bits, we have your back.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.