
Hammer Drill Bit, 4-Cutter, 1-1/4 in Drill Bit, 1-1/4 in Shank, 10 in D Cutting
Mfr # DW5824
Zoro # G016311937
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-1/4 in
Flute Length
10 In
Material - Machining
Carbide
Shank Type - Machining
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW5824
Zoro #
G016311937
UPC #
28874058248
Country of Origin
United States
Dimensions
Drill Bit Size
1-1/4 in
Flute Length
10 In
Details
Material - Machining
Carbide
Shank Type - Machining
SDS Max
Description
SDS max high impact carbide four cutter drill bits are manufactured with IRON BLAST Technology a process that strengthens the bit to resist fatigue and results in extreme durability. The redesigned, four cutter carbide head offers 2X longer life and even stands up to rebar strikes. These bits are made in germany and are GUARANTEED Tough - so tough that we are offering a NO BREAK GUARANTEE. If you have our bits, we have your back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.