
Hammer Drill Bit, 4-Cutter, 7/8 in Drill Bit, 3/4 in Spline Shank
Mfr # DW5753
Zoro # G016311845
product price: $59.69
/eaKey Features
Shank Type - Machining
Spline
Shank Diameter
3/4 in
Flute Length
17 in
Drill Bit Size
7/8 in
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5753
Zoro #
G016311845
UPC #
28874057531
Country of Origin
United States
Dimensions
Shank Diameter
3/4 in
Flute Length
17 in
Drill Bit Size
7/8 in
Overall Length
22 in
Details
Shank Type - Machining
Spline
Finish - Machining
Bright
Description
DeWALT high impact Carbide hammer drill bit 4-Cutter, 7/8 in drill bit, 22 in OAL, 17 in cutting depth, 4 flutes, longer spiral flute, 17 in flute length, 3/4 in shank, spline shank, rock carbide point, right hand cutting direction, carbide cutting edge, steel, bright, applicable materials: concrete and masonry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.