
Hammer Drill Bit, 9/16 in Drill Bit, 25/64 in Shank, 10 in D Cutting, Carbide Cutting Edge
Mfr # DW5443
Zoro # G516494451
product price: $29.99
/eaKey Features
Shank Diameter
25/64 in
Drill Bit Size
9/16 in
Material - Machining
Carbide
Shank Type - Machining
SDS plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5443
Zoro #
G516494451
UPC #
28874054431
Country of Origin
Germany
Dimensions
Shank Diameter
25/64 in
Drill Bit Size
9/16 in
Details
Material - Machining
Carbide
Shank Type - Machining
SDS plus
Description
SDS plus 2 cutter drill bits have a strong tapered core to help resist flute breaks especially when drilling deep holes. For optimal drilling speeds, the two stage flute design features a variable helix pattern that quickly moves debris away from the contact zone. Plus, the two sharp, carbide cutting edges deliver clean, round holes for secure anchor installation. These bits are made in germany and are GUARANTEED Tough - so tough that we are offering a NO BREAK GUARANTEE. If you have our bits, we have your back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.