This item is Discontinued.

Black+Decker HEAVY DUTY CIRCULAR SAW, 8 .25 DIA BLADE, 5/8 IN ARBOR/SHANK, 2 15/16 IN AT DW384

HEAVY DUTY CIRCULAR SAW, 8 .25 DIA BLADE, 5/8 IN ARBOR/SHANK, 2 15/16 IN AT (Discontinued)

  • Mfr # DW384
  • Zoro # G522803179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW384
Zoro #
G522803179
UPC #
00028876003840
Country of Origin
United States

Description

BLACK+DECKER CIRCULAR SAW, HEAVY DUTY, BARE TOOL, 8 .25 DIA BLADE, BLADE SIDE RIGHT, 5/8 IN ARBOR/SHANK, 5800 RPM SPEED, CUTTING CAPACITY: 2 15/16 IN AT 90 DEG, 2 .25 AT 45 DEG, 45/90 DEG CUTTING ANGLE, BEVEL CAPACITY: 50 DEG, ALUMINUM SHOE, CARBIDE CUTTING EDGE, 120 VAC, 15 A, PLASTIC HOUSING MATERIAL, TOP HANDLE HANDLE, 9 FT CORD, ELECTRIC BRAKE CONTROL, 13 .5 L DIMENSIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.