Shop BLACK+DECKER
See all product information
Create Account
Heavy Duty Spade Handle Drill Kit, 1/2 in Keyed Chuck, 120 VAC, 0 to 550 rpm Speed, 15-1/2 in OAL
- Mfr # DW130V
- Zoro # G816380560
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
1/2 in
Amps
0.375 A
Features
Heavy Duty
Color
Black/Silver/Yellow
Drill Chuck Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW130V
- Zoro #
- G816380560
- UPC #
- 28877497372
- Country of Origin
- Mexico
- Amps
- 0.375 A
- Features
- Heavy Duty
- Color
- Black/Silver/Yellow
- Drill Chuck Type
- Keyed
- Housing Material
- Plastic
- Variable Speed
- 0 to 550 rpm
- Includes
- 3-Position Side Handle, Chuck Key with Holder and 2-Position Rear Spade Handle
- Speed Type
- Variable Speed Reversible Switch
- Voltage
- 120V AC
- Handle Style
- Spade
Dimensions
- Chuck Size
- 1/2 in
- Overall Length
- 15-1/2 in
Description
DeWALT spade handle drill corded reversible, kit, 1/2 in chuck, keyed chuck, 0 to 550 rpm speed, 1 speed, 120 VAC, 9 A, plastic housing material, 2-position rear Spade/3-position Side/soft grip handle, yellow, variable speed reverse trigger switch control, 15-1/2 in OAL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.