High Guaranteed Flat Depressed Center Grinding Wheel, 7 in dia x 1/8 in Thick, 24 grit

  • Mfr # DW8437

  • Zoro # G016381039


product price:  $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Grit
24
Grade
coarse
Wheel Type
Type 27
Overall Diameter
7 in
Maximum Operating Speed
8,700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW8437
Zoro #
G016381039
UPC #
28877321875
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in

Details

Grit
24
Grade
coarse
Wheel Type
Type 27
Maximum Operating Speed
8,700 RPM
Connector Type
threaded arbor connector
Abrasive Material
aluminum oxide

Description

DeWALT High Performance guaranteed Tough depressed center grinding wheel flat, 7 in wheel dia, 1/8 in wheel, threaded arbor connector, 24 grit, coarse grade, aluminum oxide abrasive, wheel type number: type 27, 8,700 rpm maximum, resin bond, applicable materials: pipeline, stainless steel, ferrous and non-ferrous metal, 5/8-11 center hole thread, wheel hardness: R, reinforced: yes, specifications met: ANSI specified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products