MAGNETIC SCREWDRIVER BIT SET WITH TOUGH CASE, 37 PIECES, STEEL
- Mfr # DW2163
- Zoro # G222804032
product price:Â
$
52.19
/ea
Key Features
Overall Length
8-3/4 in
Width
8.75 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW2163
- Zoro #
- G222804032
- UPC #
- 00028877478449
- Country of Origin
- United States
- Item
- Power Screwdriver Bit Sets
Dimensions
- Overall Length
- 8-3/4 in
- Width
- 8.75 in
- Height
- 1.75 in
Description
BLACK+DECKER SCREWDRIVER BIT SET, MAGNETIC, 37 PIECE, STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.